
Thread Cutting Screw, M5-0.80 x 8 mm, Wax Stainless Steel Hex Head Hex Drive, 3000 PK
Mfr # M58RW188
Zoro # G2489232
product price: $843.99
/pk 3000, $0.28/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Metric
Material
Stainless Steel
Finish
Wax
Standards
DIN 7500D
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M58RW188
Zoro #
G2489232
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M5-0.80
Fastener Length
8 mm
Details
System of Measurement
Metric
Head Type
Hex
Drive
Hex
Material
Stainless Steel
Finish
Wax
Standards
DIN 7500D
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M5-0.8X8 DIN7500D UNS HW,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.