
Thread Cutting Screw, M5-2.24 x 8 mm, Zinc Plated Steel Pan Head Torx Drive, 3000 PK
Mfr # M58PTTP
Zoro # G2481112
product price: $214.99
/pk 3000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M58PTTP
Zoro #
G2481112
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M5-2.24
Fastener Length
8 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M5-2.24X8 6 LOBE PAN PT,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.