
Thread Cutting Screw, M6-1.00 x 10 mm, Wax Steel Flat Head 8000 PK
Mfr # M610D7500M
Zoro # G8540806
product price: $368.99
/pk 8000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Blunt Tip
System of Measurement
Metric
Material
Steel
Finish
Wax
Standards
DIN 7500M
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M610D7500M
Zoro #
G8540806
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M6-1.00
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Flat
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500M
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type Z
Description
M6-1.0X10 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.