Thread Cutting Screw, M6-1.00 x 40 mm, Wax Steel Pan Head Torx Drive, 300 PK

  • Mfr # M640D7500T

  • Zoro # G9083035


product price:  $33.19
/pk 300, $0.11/ea

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Material
Steel
Finish
Wax
Standards
DIN 7500CE
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M640D7500T
Zoro #
G9083035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6-1.00
Fastener Length
40 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500CE
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

Cutting Screws,M6-1.0X40 DIN7500,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products