Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M6 x 30 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK
- Mfr # M67010.060.0030
- Zoro # G9905659
product price:Â
$
29.29
/pk of 100, $0.29/ea
Key Features
Hex Head
External Hex Drive
Blunt Tip
System of Measurement
Metric
Drive Size
10 mm
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M67010.060.0030
- Zoro #
- G9905659
- UPC #
- 190735983669
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Hex
- Drive
- External Hex
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7500
- Item
- Thread Cutting Screw
- Type
- Thread-Forming Screw
- Drive Type
- External Hex
- Application
- For Thread Cutting
- Thread Pitch
- 1 mm
- Head Style
- Hex Washer
- Pack Size
- Small
- Dimensional Standards
- DIN 7500
- Shell Material
- Steel
Dimensions
- Screw Size
- M6
- Fastener Length
- 30 mm
- Drive Size
- 10 mm
- Head Dia.
- 13.0 mm
- Head Height
- 5.2 mm
- Head and Washer Height
- 5.2 mm
- Head Width
- 13 mm
- Thread Size
- M6x1.00
- Maximum Head Height
- 5.2 mm
- Maximum Head Width
- 13 mm
Description
Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M6x1.00, Fastener Length 30 mm, Head Type Hex Washer, Head and Washer Height 5.2 mm, Drive Size 10 mm, Dimensional Standards DIN 7500, Maximum Head Width 13 mm, Minimum Head Width Not Applicable, Maximum Head Height 5.2 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Height 5.2 mm, Head Width 13 mm, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.