Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, Nickel Flat Head Square Drive, 7000 PK
- Mfr # 0612DQF17NNN
- Zoro # G9091338
product price:Â
$
230.99
/pk of 7000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Finish
Nickel
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0612DQF17NNN
- Zoro #
- G9091338
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Square
- Finish
- Nickel
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Description
6-13X3/4 #2 Square Drive Flat Head No Nibs Deep Thread Type 17 Full Thread Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.