
Thread Cutting Screw, Steel, Zinc Plated Finish, 1000 PK Slotted Drive
Mfr # 31163SW
Zoro # G7586925
product price:Â $291.99
/pk 1000, $0.29/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
5/16"-18
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31163SW
Zoro #
G7586925
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
5/16"-18
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 23
Description
Retaining Washers,5/16-18x1 Slo,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.