Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, Zinc Baked Flat Head Combination Phillips/Square Drive, 8000 PK
- Mfr # 0616DXF17D
- Zoro # G9093483
product price:Â
$
268.99
/pk of 8000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Combination Phillips/Square Drive
Finish
Zinc Baked
Materials for Use With
Wood
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0616DXF17D
- Zoro #
- G9093483
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Combination Phillips/Square
- Finish
- Zinc Baked
- Materials for Use With
- Wood
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Description
6-13X1 Square Phil Combo Drive Flat w/Nibs Deep Thread Wood Scr Ful Thd Type17 ZincBake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.