Zoro Homepage

Thread Cutting Screw, Zinc Baked Flat Head Square Drive, 6000 PK

  • Mfr # 0912DQF17NN

  • Zoro # G9091304


product price: $270.99
/pk 6000, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Finish
Zinc Baked
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0912DQF17NN
Zoro #
G9091304
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Head Type
Flat
Drive
Square
Finish
Zinc Baked
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

9-10X3/4 #2 Square Drive Flat Head No Nibs Deep Thread Type 17 Full Thread Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.