Thread Forming Screw, #10-14 x 1-1/2 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 1500 PK

  • Mfr # 1024LPP188

  • Zoro # G2569260


product price:  $823.99
/pk 1500, $0.55/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10-14
Material
18-8 Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1024LPP188
Zoro #
G2569260
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10-14
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

10-14X1 1/2 Phillips Pan Plastite Alternative 48-2 Fully Threaded 18-8 SS Passivated And Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products