Thread Forming Screw, #10-16 x 1 in, Zinc Plated Steel Flat Head Torx Drive, 6000 PK

  • Mfr # 1016ABTF

  • Zoro # G7590696


product price:  $513.99
/pk 6000, $0.09/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10-16
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1016ABTF
Zoro #
G7590696
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10-16
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

10-16X1 6 Lobe Flat Self Tapping Screw Type A B Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products