This item is Discontinued.

Zoro Select Thread Forming Screw, #10-16 x 3/4 in, Black Stainless Steel Pan Head Torx Drive, 2000 PK 1012ABTP188B

Thread Forming Screw, #10-16 x 3/4 in, Black Stainless Steel Pan Head Torx Drive, 2000 PK (Discontinued)

  • Mfr # 1012ABTP188B
  • Zoro # G7568856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012ABTP188B
Zoro #
G7568856
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#10-16
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Pointed
Material
Stainless Steel
Finish
Black
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

Thread Frmg Screws,10-16x3/4 6,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.