
Thread Forming Screw, #10-32 x 1 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK
Mfr # 11163W188
Zoro # G7601336
product price: $881.99
/pk 2000, $0.44/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11163W188
Zoro #
G7601336
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
10-32X1 Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.