
Thread Forming Screw, #12-11 x 1 in, Plain 18-8 Stainless Steel Pan Head 2000 PK
Mfr # 1216ACP188
Zoro # G7571419
product price: $587.99
/pk 2000, $0.29/ea
Free Shipping & Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1216ACP188
Zoro #
G7571419
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#12-11
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
12-11X1 Combination (slot/phil) Pan Self Tap Screw Type A Full Thread 18 8 Stainless Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.