Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, 1/4" x 1-13/16 in, Zinc Plated Steel Hex Head Slotted Drive, 1600 PK
- Mfr # HWTCIF02502000SL-1600BX
- Zoro # G6723351
product price:Â
$
184.99
/pk of 1600, $0.12/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"
Fastener Length
1-13/16 in
Drive Size
3
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HWTCIF02502000SL-1600BX
- Zoro #
- G6723351
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Slotted
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Aluminum, Brass, Cast Iron, Metal, Plastic, Zinc
- Item
- Thread Forming Screw
- Application
- For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
- Includes Nut
- Nut Not Included
- Head Style
- Hex
- For Use in Systems
- Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal
- RoHS Compliant
- C28 to C38
- Pack Size
- Bulk
- Includes Washer
- No
- Resistance Properties
- Vibration-Resistant
- Point
- Thread Forming
- Tapping Screw Type
- F
- Rockwell Hardness
- C28 to C38
- Point Type
- F
- Shell Material
- Steel
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 1-13/16 in
- Drive Size
- 3
- Head Height
- 0.172 in
- Head Dia.
- 0.375 in
- Head and Washer Height
- 0.172 in
- Overall Length
- 2 in
- Head Width
- 0.375 in
- Thread Size
- 1/4"-20
- Maximum Head Height
- 11/64 in
- Maximum Head Width
- 3/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Thread Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Hex, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 13/16 in, Head Type Hex Washer, Head and Washer Height 0.172 in, Drive Size 3, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, For Use in Systems Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal, Head Height 0.172 in, Head Width 0.375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.