Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, 1/4" x 11/32 in, Zinc Plated Steel Pan Head Phillips Drive, 4000 PK
- Mfr # PPTCIF02500500-4000P
- Zoro # G6413547
product price:Â
$
290.99
/pk of 4000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Drive Size
3
Material
Steel
Finish
Zinc Plated
Materials for Use With
Aluminum, Brass, Cast Iron, Metal, Plastic, Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPTCIF02500500-4000P
- Zoro #
- G6413547
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 11/32 in
- Drive Size
- 3
- Head Dia.
- 0.473 in
- Head Height
- 0.162 in
- Head and Washer Height
- 0.162 in
- Overall Length
- 1/2 in
- Head Width
- 0.469 in
- Maximum Head Height
- 5/32 in
- Maximum Head Width
- 15/32 in
- Thread Size
- 1/4"-20
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Thread Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Round, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 11/32 in, Head Type Pan, Head and Washer Height 0.162 in, Drive Size 3, Maximum Head Width 15/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, For Use in Systems Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal, Head Height 0.162 in, Head Width 0.469 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.