Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, 1/4" x 27/32 in, black oxide Steel Flat Head Torx Drive, 2500 PK
- Mfr # TFTCIF0250100P-2500P
- Zoro # G7102261
product price:Â
$
271.99
/pk of 2500, $0.11/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"
Fastener Length
27/32 in
Drive Size
T27
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 27/32 in
- Drive Size
- T27
- Head Height
- 0.153 in
- Head Dia.
- 0.452 in
- Dia./Thread Size
- 1/4"-20
- Overall Length
- 1 in
- Head and Washer Height
- 0.153 in
- Head Width
- 0.469 in
- Maximum Head Height
- 5/32 in
- Maximum Head Width
- 15/32 in
- Thread Size
- 1/4"-20
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Thread Forming Screw, Finish Black Oxide, Material Steel, Head Style Round, Drive Star, Thread Size 1/4 In.-20, Fastener Length 27/32 in, Head Type Flat, Head and Washer Height 0.153 in, Drive Size T27, Maximum Head Width 15/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, For Use in Systems Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal, Head Height 0.153 in, Head Width 0.469 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.