Thread Forming Screw, #2-28 x 3/8 in, Wax Steel Pan Head Phillips Drive, 10000 PK

  • Mfr # 0206LPPBZ

  • Zoro # G9729196


product price: $448.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#2-28
Fastener Length
3/8 in
Material
Steel
Finish
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0206LPPBZ
Zoro #
G9729196
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#2-28
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

Thread Forming Screws,2-28x3/8,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products