Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, #2-32 x 3/16 in, Zinc Plated Stainless Steel Pan Head 10000 PK
- Mfr # 0203ABZP
- Zoro # G7570667
product price:Â
$
337.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Pointed Tip
System of Measurement
Inch
Screw Size
#2-32
Fastener Length
3/16 in
Material
Stainless Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0203ABZP
- Zoro #
- G7570667
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Screw Size
- #2-32
- Fastener Length
- 3/16 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J933
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Description
Thread Frmg Screws,2-32x3/16 T,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.