Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, #3-24 x 3/8 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK
- Mfr # 0306LPP188
- Zoro # G2568901
product price:Â
$
611.99
/pk of 5000, $0.12/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#3-24
Material
18-8 Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0306LPP188
- Zoro #
- G2568901
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Wax
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Dimensions
- Screw Size
- #3-24
- Fastener Length
- 3/8 in
Description
Thread Forming Screws,3-24x3/8,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.