
Thread Forming Screw, #4-20 x 1 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK
Mfr # 0416LPP188
Zoro # G2569190
product price:Â $578.99
/pk 5000, $0.12/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#4-20
Material
18-8 Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0416LPP188
Zoro #
G2569190
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#4-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
Thread Forming Screws,4-20x1 PHL,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.