
Thread Forming Screw, #4-20 x 1 in, Wax Steel Flat Head Torx Drive, 10000 PK
Mfr # 0416LTF
Zoro # G2570791
product price: $757.99
/pk 10000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#4-20
Fastener Length
1 in
Material
Steel
Finish
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0416LTF
Zoro #
G2570791
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#4-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
4-20X1 6 Lobe Flat Plastite Alternative 48-2 Fully Threaded Zinc Bake & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.