Thread Forming Screw, #4-20 x 3/8 in, Wax Stainless Steel Pan Head Torx Drive, 5000 PK

  • Mfr # 0406LTP188

  • Zoro # G9729284


product price:  $325.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0406LTP188
Zoro #
G9729284
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#4-20
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
Stainless Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

Thread Forming Screws,4-20x3/8,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products