Thread Forming Screw, #4-20 x 3/8 in, Wax Steel Pan Head Torx Drive, 10000 PK

  • Mfr # 0406LTPBZ

  • Zoro # G9729327


product price:  $497.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#4-20
Fastener Length
3/8 in
Material
Steel
Finish
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0406LTPBZ
Zoro #
G9729327
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#4-20
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

4-20X3/8 6 LobePan Plastite 48-2 Alternative Fully Threaded Black Zinc Bake & Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products