Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Screw, #6-19 x 3/4 in, Wax Steel Flat Head Torx Drive, 10000 PK

  • Mfr # 0612LTF

  • Zoro # G9729397


product price: $604.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6-19
Fastener Length
3/4 in
Material
Steel
Finish
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0612LTF
Zoro #
G9729397
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6-19
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

6-19X3/4 6 Lobe Flat Plastite Alternative 48-2 Fully Threaded Zinc Bake & Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.