
Thread Forming Screw, #6-20 x 3/8 in, 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # 0606ABTP188
Zoro # G7568427
product price:Â $493.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0606ABTP188
Zoro #
G7568427
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#6-20
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Pointed
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
Thread Frmg Screws,6-20x3/8 6 L,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.