
Thread Forming Screw, #8-16 x 1 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK
Mfr # 0816LPP188
Zoro # G9714523
product price:Â $896.99
/pk 4000, $0.22/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8-16
Fastener Length
1 in
Material
18-8 Stainless Steel
Finish
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816LPP188
Zoro #
G9714523
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-16
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
8-16X1 Phillips Pan Plastite Alternative 48-2 Fully Threaded 18-8 SS Passivated And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.