
Thread Forming Screw, #8-16 x 2 in, Wax Steel Pan Head Phillips Drive, 2500 PK
Mfr # 0832LPP
Zoro # G2568761
product price: $310.99
/pk 2500, $0.12/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#8-16
Fastener Length
2 in
Material
Steel
Finish
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0832LPP
Zoro #
G2568761
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-16
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
ASME 18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
8-16X2 Phillips Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.