Thread Forming Screw, #8-16 x 3/4 in, Wax Steel Pan Head Torx Drive, 8000 PK

  • Mfr # 0812LTP

  • Zoro # G9729293


product price:  $448.99
/pk 8000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Inch
Screw Size
#8-16
Fastener Length
3/4 in
Material
Steel
Finish
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0812LTP
Zoro #
G9729293
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8-16
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

Thread Forming Screws,8-16x3/4,PK8000, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products