Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, #8-16 x 7/16 in, Wax Steel Pan Head Phillips Drive, 10000 PK
- Mfr # 0807LPP
- Zoro # G2568551
product price:Â
$
710.99
/pk of 10000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#8-16
Fastener Length
7/16 in
Material
Steel
Finish
Wax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0807LPP
- Zoro #
- G2568551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- #8-16
- Fastener Length
- 7/16 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Wax
- Standards
- ASME 18.6.3
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Description
Thread Forming Screws,8-16x7/1,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.