Thread Forming Screw, M3-1.50 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK

  • Mfr # M310LZP4

  • Zoro # G9720674


product price:  $335.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Pan Head
Pozidriv Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M310LZP4
Zoro #
G9720674
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M3-1.50
Fastener Length
10 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Pozidriv
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

Thread Forming Screws,M3-1.5x1,PK10000, Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products