Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, M4-1.75 x 10 mm, Zinc Plated Steel Flat Head Torx Drive, 9000 PK
- Mfr # M410LTF4
- Zoro # G9720227
product price:Â
$
377.99
/pk of 9000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M410LTF4
- Zoro #
- G9720227
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Dimensions
- Screw Size
- M4-1.75
- Fastener Length
- 10 mm
Description
Thread Forming Screws,M4-1.75x1,PK9000, Package Quantity 9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.