
Thread Forming Screw, M4-1.75 x 25 mm, Zinc Plated Steel Flat Head Torx Drive, 5000 PK
Mfr # M425LTF4
Zoro # G9720175
product price: $248.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M425LTF4
Zoro #
G9720175
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4-1.75
Fastener Length
25 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
M4-1.75X25 Metric 6 Lobe Flat Plastite/Fix Alternative 45 Degree Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.