
Thread Forming Screw, M4-1.75 x 8 mm, Zinc Plated Steel Pan Head Torx Drive, 9000 PK
Mfr # M48LTP4
Zoro # G2584825
product price:Â $425.99
/pk 9000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M48LTP4
Zoro #
G2584825
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4-1.75
Fastener Length
8 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
Thread Forming Screws,M4-1.75x8,PK9000, Package Quantity 9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.