
Thread Forming Screw, M5-2.30 x 12 mm, Zinc Plated Steel Flat Head Torx Drive, 6000 PK
Mfr # M512LTF4
Zoro # G9720193
product price: $353.99
/pk 6000, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M512LTF4
Zoro #
G9720193
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M5-2.30
Fastener Length
12 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
Thread Forming Screws,M5-2.3x12,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.