Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes

  • Mfr # 19001

  • Zoro # G7205606


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19001
Zoro #
G7205606
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#0-80
Tap Dimension Type
Inch
Shank Dia.
0.141"
Thread Length
5/16"
Overall Length
1-5/8"
Pitch Diameter Limit
H3
Tap Size
#0
Shank Length
1 5/16 in
Thread Size
#0-80
Square Size
0.1100 in
65% Thread Drill Size
1.38 mm
55% Thread Drill Size
1.40 mm
75% Thread Drill Size
1.36 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Tap Style
Thread Forming
Number of Pieces
1
List Number
Common Specials
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
Common Special
Spiral Direction
Neutral
Class of Fit
2B
Thread Limit
H3
Thread Standard
UNF
Threads per Inch
80
Material Grade - Machining
Common Special
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1.63 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 1.36 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.