Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Bottoming, Bright, 0 Flutes

  • Mfr # 19079

  • Zoro # G7123252


product price: $60.55
/ea

Key Features

Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
List Number
Common Specials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19079
Zoro #
G7123252
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-28
Pitch Diameter Limit
H10
Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Thread Length
1"
75% Thread Drill Size
5.90 mm
Square Size
0.1910 in
Shank Length
1 27/32 in
55% Thread Drill Size
6.00 mm
Thread Size
1/4"-28
65% Thread Drill Size
15/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
List Number
Common Specials
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
High Speed Steel
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Threads per Inch
28
Material Grade - Machining
Common Special
Spiral Direction
Neutral
Series
Common Special
Thread Standard
UNF
Thread Limit
H6
Class of Fit
2B
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H6, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.