Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes

  • Mfr # 19211

  • Zoro # G6607325


product price: $60.55
/ea

Key Features

Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Shank Dia.
6.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19211
Zoro #
G6607325
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1.00
Shank Dia.
6.50mm
Thread Length
25.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
64.00mm
Pitch Diameter Limit
D8
75% Thread Drill Size
5.50 mm
65% Thread Drill Size
7/32 in
Shank Length
1 27/32 in
Thread Size
M6x1
55% Thread Drill Size
#2
Square Size
0.1910 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Style
Thread Forming
List Number
Common Specials
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
D8
Thread Pitch
1.00mm
Extended Neck
Yes
Spiral Direction
Neutral
Material Grade - Machining
Common Special
Series
Common Special
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.