Zoro Homepage

Thread Identifier, 21" L, SS, 2.5" W

  • Mfr # TH-COM-S-------

  • Zoro # G5052997


product price: $42.69
/ea

Key Features

Length
21 in
Wire Dia.
0.063 in
Range
#1-72, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, Identifiers 1-64, M1.6 x 0.20, M1.6 x 0.35, M1.8 x 0.35, M2 x 0.25, M2 x 0.4, M2.5 x 0.35, M2.5 x 0.45, M3 x 0.35, M3 x 0.50, M3.5 x 0.35, M3.5 x 0.6, M1.2 x 0.25
Wire Length
18 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-COM-S-------
Zoro #
G5052997
UPC #
859666006709
Country of Origin
Costa Rica

Dimensions

Length
21 in
Wire Dia.
0.063 in
Wire Length
18 in
Width
2.5 in
Overall Length
21 in
Maximum Wire Diameter
0.063 in

Details

Range
#1-72, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, Identifiers 1-64, M1.6 x 0.20, M1.6 x 0.35, M1.8 x 0.35, M2 x 0.25, M2 x 0.4, M2.5 x 0.35, M2.5 x 0.45, M3 x 0.35, M3 x 0.50, M3.5 x 0.35, M3.5 x 0.6, M1.2 x 0.25
Item
Thread Identifier
Type
Stainless steel
Material
Stainless Steel
Measures
Inch and Metric Thread Pitches
Product Type
Thread Identifier

Description

If you are looking for a reliable thread identifier, the Zoro SELECT TH-COM-S Thread Identifier is an excellent choice. It is the ideal tool for measuring thread pitches on screws and bolts. Made of stainless steel, this 21 in. long thread identifier has 2.5 in. wide wires that measure both inch and metric threads. The wire dia. is 0.063 in., while the wire length is 18 in.. With a straight wireway of 21 in., it allows you to measure screw sizes with ease and accuracy This 21" Stainless Steel Thread Identifier will make your work easier by allowing you to identify different screw sizes with ease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.