Zoro Homepage

Thread Identifier, 26" L, 4" W, 20" Wire L

  • Mfr # TH-COM-L-------

  • Zoro # G5053006


product price: $42.25
/ea

Key Features

Range
1 in-12, 1 in-8, 3/4 in-10, 3/4 in-16, 5/8 in-18, Identifiers 5/8 in-11, M14 x 2.0, M16 x 1.5, M16 x 2.0, M20 x 1.5, M20 x 2.5, M24 x 2.0, M24 x 3.0, M14 x 1.5
Type
Steel Zinc Plated
Wire Length
20 in
Wire Dia.
0.063 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-COM-L-------
Zoro #
G5053006
UPC #
859666006709
Country of Origin
Costa Rica

Dimensions

Wire Length
20 in
Wire Dia.
0.063 in
Length
26 in
Width
4 in
Maximum Wire Diameter
0.063 in
Overall Length
26 in

Details

Range
1 in-12, 1 in-8, 3/4 in-10, 3/4 in-16, 5/8 in-18, Identifiers 5/8 in-11, M14 x 2.0, M16 x 1.5, M16 x 2.0, M20 x 1.5, M20 x 2.5, M24 x 2.0, M24 x 3.0, M14 x 1.5
Type
Steel Zinc Plated
Item
Thread Identifier
Material
Steel
Measures
Inch and Metric Thread Pitches
Finish
Zinc Plated
Product Type
Thread Identifier

Description

The ZORO SELECT TH-COM-L Thread Identifier is a useful tool for thread measuring. It can be used to determine the pitch of both inch and metric threads. The steel zinc plated thread identifier has a 4" width and 20" wire length. It has a 0.063 in. wire diameter and an inch and metric thread pitches measuring capability. The straight wireway measures 26 in., making it easy to use with any length bolt or screw head. This ZORO SELECT TH-COM-L Thread Identifier is a durable, efficient product that will help you get your job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.