Zoro Homepage

Thread Insert Tool, Steel, 2 3/4" L

  • Mfr # 217-072641

  • Zoro # G710652589


product price: $73.15
/ea

Key Features

Series
MS/NAS
Overall Length
2 3/4 in
Material
steel
Compatible Thread Type
Coarse
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-072641
Zoro #
G710652589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Compatible Internal Thread Size
9/16"-18
Compatible Tap Size
7/8"-14
Minimum Installation Depth
3/16 in
Compatible External Thread Size
7/8"-14
Drill Bit Size
25/32 in

Details

Item
Thread Insert Tool
Series
MS/NAS
Material
steel
Compatible Thread Type
Coarse
System of Measurement
Inch
Compatible Insert Style
4 keys
Compatible Insert Type
Key Locking Inserts
Tool Type
Keylocking Install Tool
Compatible Thread Direction
Right Hand
Compatible Insert Material
Metal

Description

Thread Insert Tool, Compatible External Thread Size 7/8 In.-14, Compatible Insert Length Not Applicable, Compatible Insert Material Metal, Compatible Insert Style 4 keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size 9/16 In.-18, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material steel, Overall Length 2 3/4 in, System of Measurement Inch, Tool Type Keylocking Install Tool, Series MS/NAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.