Zoro Homepage

Thread Insert Tool, Steel, 3" L

  • Mfr # 217-072611

  • Zoro # G610652566


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Series
MS/NAS
System of Measurement
Inch
Material
steel
Compatible Thread Direction
Right Hand
Compatible Internal Thread Size
1"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-072611
Zoro #
G610652566
UPC #
-
Country of Origin
United States

Dimensions

Compatible Internal Thread Size
1"-8
Overall Length
3 in
Compatible Tap Size
1 3/8"-12
Drill Bit Size
1 7/32 in
Compatible External Thread Size
1-3/8"-12
Minimum Installation Depth
1 7/32 in

Details

Item
Thread Insert Tool
Series
MS/NAS
System of Measurement
Inch
Material
steel
Compatible Thread Direction
Right Hand
Compatible Insert Material
Metal
Compatible Thread Type
Coarse
Compatible Insert Type
Key Locking Inserts
Tool Type
Keylocking Install Tool
Compatible Insert Style
4 keys

Description

Thread Insert Tool, Compatible External Thread Size 1-3/8 In.-12, Compatible Insert Length Not Applicable, Compatible Insert Material Metal, Compatible Insert Style 4 keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size 1 In.-8, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material steel, Overall Length 3 in, System of Measurement Inch, Tool Type Keylocking Install Tool, Series MS/NAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.