Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Uncoated, 0.250" Shank dia.

  • Mfr # TMM 5/16-24

  • Zoro # G3030927


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.500 in
Shank Dia.
0.250 in
Length of Cut
0.625 in
Thread Size
5/16
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM 5/16-24
Zoro #
G3030927
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.500 in
Shank Dia.
0.250 in
Length of Cut
0.625 in
Thread Size
5/16
Cutting Dia.
0.250"
Insert Size
0.625"
Insert Size (mm)
15
Size
5/16

Details

Item
Thread Mill
End Mill Material
Carbide
Pitch
24
Flutes
3
Nomenclature
TM
Finish
Uncoated
Type
Single Profile, Internal or External
Application
Metalworking
Min. Bore
0.270"
Thread Type
NPT
For Use With
General Purpose

Description

Thread Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.