Zoro Homepage

Thread Mill, Uncoated, 0.500" Shank dia.

  • Mfr # TMM 3/4-16

  • Zoro # G3031003


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.500 in
Shank Dia.
0.500 in
Length of Cut
1.250 in
Thread Size
3/4
Application
Metalworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM 3/4-16
Zoro #
G3031003
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.500 in
Shank Dia.
0.500 in
Length of Cut
1.250 in
Thread Size
3/4
Size
3/4
Insert Size
1.250"
Insert Size (mm)
31
Cutting Dia.
0.500"

Details

Item
Thread Mill
Application
Metalworking
For Use With
General Purpose
Finish
Uncoated
End Mill Material
Carbide
Min. Bore
0.520"
Thread Type
NPT
Flutes
4
Pitch
16
Type
Single Profile, Internal or External
Nomenclature
TM

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.