Zoro Homepage

Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #8-32, 1/4"-20, 3/8"-16, 5/16"-18, Zinc

  • Mfr # EZ-A900

  • Zoro # G609228192


product price: $28.59
/ea

Key Features

Insert Types Included
Hex Drive Threaded Inserts
Thread Size
#10-24, #8-32, 1/4"-20, 3/8"-16, 5/16"-18
Insert Material
Zinc
Finish
Hexavalent Chromium
Thread Type
Coarse, Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-A900
Zoro #
G609228192
UPC #
847554009758
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24, #8-32, 1/4"-20, 3/8"-16, 5/16"-18
Insert Outside Diameter
0.329 in, 0.433 in, 0.469 in, 0.567 in, 0.626 in
Number of Sizes
5
Insert Diameter
21/64 in, 7/16 in, 15/32 in, 9/16 in, 5/8 in

Details

Item
Thread Repair Kit
Insert Types Included
Hex Drive Threaded Inserts
Insert Material
Zinc
Finish
Hexavalent Chromium
Thread Type
Coarse, Fine
Number of Inserts
48
Number of Pieces
48
System of Measurement
Inch
Compatible Material
Wood
Includes
(10) 900832-10, (10) 901024-10, (10) 901420-13, (10) 951618-13, (8x) 903816-25
Features
Assortment Kits Let You Keep a Range of Sizes on Hand, Easy to use Solution for Repairing or Reinforcing Tapped Holes in Wood, Our Die Cast Zinc Alloy Hex Drive Assortment Kits Make it Easy to Keep on Hand the Right Insert for Nearly any Application
Thread Direction
Right Hand

Description

Thread Repair Kit, Number of Inserts 48, Number of Pieces 48, Insert Diameter 21/64 in, 7/16 in, 15/32 in, 9/16 in, 5/8 in, Insert Length Not Applicable, Thread Direction Right Hand, Thread Type Coarse, Fine, Insert Material Zinc, Material Grade/Class Not Applicable, Compatible Material Wood, Drill Bit Sizes Included Not Applicable, Maximum Hole Diameter Not Applicable, System of Measurement Inch, Includes (10) 900832-10, (10) 901024-10, (10) 901420-13, (10) 951618-13, (8x) 903816-25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.