Zoro Homepage

Thread Repair Kit, Hex Drive Threaded Inserts, #8-32, Hexavalent Chromium Zinc, 10 Inserts

  • Mfr # EZ-901024-10

  • Zoro # G509228360


product price: $20.99
/ea

Key Features

Insert Types Included
Hex Drive Threaded Inserts
Thread Size
#8-32
Insert Material
Zinc
Finish
Hexavalent Chromium
Insert Length
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-901024-10
Zoro #
G509228360
UPC #
847554011027
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Insert Length
25/64 in
Drill Bit Sizes Included
9/32 in
Insert Outside Diameter
0.433 in
Number of Sizes
1
Maximum Hole Diameter
0.281 in
Insert Diameter
7/16 in

Details

Item
Thread Repair Kit
Insert Types Included
Hex Drive Threaded Inserts
Insert Material
Zinc
Finish
Hexavalent Chromium
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
12
System of Measurement
Inch
Compatible Material
Wood
Includes
(10) Flanged 10-24 Inserts, 9/32 Drill, Installation Tool
Features
Thread Direction
Right Hand

Description

Thread Repair Kit, Number of Inserts 10, Number of Pieces 12, Insert Diameter 7/16 in, Insert Length 25/64 in, Thread Direction Right Hand, Thread Type Coarse, Insert Material Zinc, Material Grade/Class Not Applicable, Compatible Material Wood, Drill Bit Sizes Included 9/32 in, Maximum Hole Diameter 0.281 in, System of Measurement Inch, Includes (10) Flanged 10-24 Inserts, 9/32 Drill, Installation Tool, Number of Sizes 1, Tap Sizes Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.