Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Repair Kit, Hex Drive Threaded Inserts, M10-1.50, Hexavalent Chromium Zinc, 5 Inserts

  • Mfr # EZ-901050-13

  • Zoro # G309228348


product price: $22.19
/ea

Key Features

Insert Types Included
Hex Drive Threaded Inserts
Thread Size
M10-1.50
Insert Material
Zinc
Finish
Hexavalent Chromium
Insert Length
12.954 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-901050-13
Zoro #
G309228348
UPC #
847554011058
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Insert Length
12.954 mm
Number of Sizes
1
Drill Bit Sizes Included
15/32 in
Insert Outside Diameter
10 mm
Maximum Hole Diameter
11.913 mm
Insert Diameter
10 mm

Details

Item
Thread Repair Kit
Insert Types Included
Hex Drive Threaded Inserts
Insert Material
Zinc
Finish
Hexavalent Chromium
Thread Type
Coarse
Number of Inserts
5
Number of Pieces
7
System of Measurement
Metric
Compatible Material
Wood
Includes
(5) Flanged M10-1.5 Inserts, 31/64 Drill, Installation Tool
Features
Easy to use Solution for Putting Strong, Machine Threads in Soft Wood, like Pine, MDF, and Composition Board, Ideal for Knock-Down Furniture, Display Cases, Drawer Pulls, or Anywhere a Threaded Fastener will be used in Soft Wood, like Pine, MDF, or Composition Board, Inexpensive Solution for Reinforcing Threads in Soft Woods
Thread Pitch
1.5 mm
Thread Direction
Right Hand

Description

Thread Repair Kit, Number of Inserts 5, Number of Pieces 7, Insert Diameter 10 mm, Insert Length 12.954 mm, Thread Direction Right Hand, Thread Type Coarse, Insert Material Zinc, Material Grade/Class Not Applicable, Compatible Material Wood, Drill Bit Sizes Included 15/32 in, Maximum Hole Diameter 11.913 mm, System of Measurement Metric, Includes (5) Flanged M10-1.5 Inserts, 31/64 Drill, Installation Tool, Number of Sizes 1, Tap Sizes Included Not Applicable, Thread Pitch 1.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.