Zoro Homepage

Thread Repair Kit, Hex Drive Threaded Inserts, M6-1.00, Hexavalent Chromium Zinc, 8 Inserts

  • Mfr # EZ-800610-20

  • Zoro # G809228220


product price: $20.69
/ea

Key Features

Insert Types Included
Hex Drive Threaded Inserts
Thread Size
M6-1.00
Insert Material
Zinc
Finish
Hexavalent Chromium
Insert Length
20.066 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-800610-20
Zoro #
G809228220
UPC #
847554042311
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Insert Length
20.066 mm
Insert Outside Diameter
6 mm
Drill Bit Sizes Included
23/64 in
Number of Sizes
1
Maximum Hole Diameter
9.119 mm
Insert Diameter
6 mm

Details

Item
Thread Repair Kit
Insert Types Included
Hex Drive Threaded Inserts
Insert Material
Zinc
Finish
Hexavalent Chromium
Thread Type
Coarse
Number of Inserts
8
Number of Pieces
10
System of Measurement
Metric
Compatible Material
Wood
Includes
(8) Flush M6-1.0 Inserts, 23/64 Brad Point Drill, Installation Tool
Thread Pitch
1 mm
Features
Thread Direction
Right Hand

Description

Thread Repair Kit, Number of Inserts 8, Number of Pieces 10, Insert Diameter 6 mm, Insert Length 20.066 mm, Thread Direction Right Hand, Thread Type Coarse, Insert Material Zinc, Material Grade/Class Not Applicable, Compatible Material Wood, Drill Bit Sizes Included 23/64 in, Maximum Hole Diameter 9.119 mm, System of Measurement Metric, Includes (8) Flush M6-1.0 Inserts, 23/64 Brad Point Drill, Installation Tool, Number of Sizes 1, Tap Sizes Included Not Applicable, Thread Pitch 1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.