Zoro Homepage

Thread Repair Kit, Knife Thread Inserts- 10-32, 6-32, 8-32, 1/4"-20, 3/8"-16, 5/16"-18, Plain

  • Mfr # EZ-A400-CR

  • Zoro # G509228346


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Knife Thread Inserts
Thread Size
#10-32, #6-32, #8-32, 1/4"-20, 3/8"-16, 5/16"-18
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse, Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-A400-CR
Zoro #
G509228346
UPC #
847554043820
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32, #6-32, #8-32, 1/4"-20, 3/8"-16, 5/16"-18
Insert Outside Diameter
0.328 in, 0.453 in, 0.594 in
Number of Sizes
6
Insert Diameter
21/64 in, 29/64 in, 19/32 in

Details

Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse, Fine
Number of Inserts
60
Number of Pieces
62
System of Measurement
Inch
Compatible Material
Wood
Includes
(10) 400-006-CR, (10) 400-008-CR, (10) 400-332-CR, (10) 400-4-CR, (10) 400-5-CR, (10) 400-6-CR, Drill and Drive-tool, Threaded Inserts
Features
Assortment Kits Let You Keep a Range of Sizes on Hand, Easy to use Solution for Repairing or Reinforcing Tapped Holes in Wood
Material Grade/Class
18-8
Thread Direction
Right Hand

Description

Thread Repair Kit, Number of Inserts 60, Number of Pieces 62, Insert Diameter 21/64 in, 29/64 in, 19/32 in, Insert Length Not Applicable, Thread Direction Right Hand, Thread Type Coarse, Fine, Insert Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Compatible Material Wood, Drill Bit Sizes Included Not Applicable, Maximum Hole Diameter Not Applicable, System of Measurement Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.