Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Repair Kit, Knife Thread Inserts, 18-8 Stainless Steel, 10 Inserts

  • Mfr # EZ-400-006-CR

  • Zoro # G309228287


product price: $23.99
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
3/8 in
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-400-006-CR
Zoro #
G309228287
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Insert Length
3/8 in
Internal Thread Size
#6-32
Drill Bit Size
17/64 in
Minimum Material Thickness
13/32 in
Maximum Hole Diameter
0.266 in
Insert Diameter
1/4 in

Details

Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
12
System of Measurement
Inch
Compatible Material
Wood
Drive Type
Slotted
Compatible with Manufacturer Model Number
500-006
Includes
(10) Threaded Inserts, Drill, Drive Tool
Thread Direction
Right Hand
Installation Method
Drive Tool, Screwdriver
Compatible Manufacturer Part Number
500-006
Compatible Manufacturer Model Number
500-006
For Use With Mfr. Model Number
500-006
Compatible with Manufacturer Model No.
500-006
Compatible with Mfr. Model No.
500-006
For Use with Mfr Model Number
500-006
Compatible Pump Manufacturer Part Number
500-006
Compatible Mfr. Model Number
500-006

Description

Knife Thread Insert, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 3/8 in, Internal Thread Size #6-32, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 17/64 in, Compatible Material Wood, Minimum Material Thickness 13/32 in, Maximum Hole Diameter 0.266 in, Compatible with Manufacturer Model Number 500-006, Includes (10) Threaded Inserts, Drill, Drive Tool

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.